Zoro Homepage

#10-24 Zinc Plated Steel Coarse Thread Square Nuts 40PK

  • Mfr # 64483

  • Zoro # G702506883


product price: $8.99
/pk 40, $0.22/ea
Sold in multiples of 2 for $17.98

Key Features

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64483
Zoro #
G702506883
UPC #
738287644838
Country of Origin
China

Dimensions

Dia./Thread Size
#10-24
Thickness
1/8"
Diameter
#10
Thread Size
24 (Coarse)

Details

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Steel
Finish
Zinc
Driver Type
3/8" Wrench
Type
Square Nut

Description

A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.