
#10-32 x 1/2" Zinc Plated Steel Fine Thread Washer Lock Nuts 15PK
Mfr # 933583
Zoro # G202528545
product price: $11.65
/pk 15, $0.78/eaKey Features
Nut Style
Lock Nut
Material
Steel
Finish
Zinc
Thickness
7/32"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
933583
Zoro #
G202528545
UPC #
719199335830
Country of Origin
Unknown
Dimensions
Thickness
7/32"
Dia./Thread Size
#10-32
Diameter 2
7/16"
Diameter 1
#10
Thread Size
32 (Fine)
Details
Item
Lock Nut
Nut Style
Lock Nut
Material
Steel
Finish
Zinc
System of Measurement
Inch
Type
Speed Nut
Fastener Finish
Zinc Plated
Basic Material
Steel
Driver Type
3/8" Wrench
dia3
1/2"
Thread Type
Fine
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.