Zoro Homepage

#10-32 x 3/4" Black Plastic Fine Thread Knurled Knobs 4PK

  • Mfr # 78142

  • Zoro # G502527767


product price: $18.15
/pk 4, $4.54/ea

Key Features

Finish
Zinc/Black Plastic
Material
Steel
Style
Knurled
Thread Size
32 (Fine)
Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78142
Zoro #
G502527767
UPC #
738287781427
Country of Origin
United States

Dimensions

Thread Size
32 (Fine)
Diameter 2
3/4"
Diameter 1
#10
Length 1
3/4"

Details

Finish
Zinc/Black Plastic
Material
Steel
Style
Knurled
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.