
#10-32 x 7/8" Zinc Plated Steel Fine Thread Clamping Knobs 5PK
Mfr # 66682
Zoro # G902527879
product price: $15.69
/pk 5, $3.14/eaKey Features
Finish
Zinc
Material
Steel
Style
Clamping
Thread Size
32 (Fine)
Application
Heavy Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66682
Zoro #
G902527879
UPC #
738287666823
Country of Origin
United States
Dimensions
Thread Size
32 (Fine)
Diameter 2
7/8"
Diameter 1
#10
Details
Finish
Zinc
Material
Steel
Style
Clamping
Application
Heavy Application
Type
Knob
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.