Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#1/0 Aluminum Strand Split Bolts 2PK

  • Mfr # 76214

  • Zoro # G402505339


product price: $53.39
/pk 2, $26.70/ea

Key Features

Material
Metal
Application
8 Stranded Wire
Diameter
#1/0
Type
Wire Connector
Style
Split Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76214
Zoro #
G402505339
UPC #
738287762143
Country of Origin
United States

Dimensions

Diameter
#1/0
Wire Size
#1/0

Details

Material
Metal
Application
8 Stranded Wire
Type
Wire Connector
Style
Split Bolt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.