Zoro Homepage

10 lbs. Pro Picture Hangers 10PK

  • Mfr # 69742

  • Zoro # G402513303


product price: $8.15
/pk 10, $0.82/ea

Key Features

Material
Steel
Finish
Brass Plated
Nominal Size
10 lbs.
Style
Pro
Type
Picture Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69742
Zoro #
G402513303
UPC #
738287697421
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
10 lbs.

Details

Material
Steel
Finish
Brass Plated
Style
Pro
Type
Picture Hanger

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.