Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10 Thread to #10-24 Thread, 100 PK Steel, Plain Finish

  • Mfr # 08435

  • Zoro # G802515532


product price: $17.72
/pk 100, $0.18/ea

Key Features

System of Measurement
Inch
Thread Coverage
Fully
Thread Size B
#10-24
Thread Length A
1 1/2 in
Thread Length B
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08435
Zoro #
G802515532
UPC #
738287084351
Country of Origin
China

Dimensions

Thread Size A
#10
Thread Size B
#10-24
Thread Length A
1 1/2 in
Thread Length B
1 1/2 in
Length
2 in

Details

System of Measurement
Inch
Thread Coverage
Fully
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Pitch
1.058
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Item
Hanger Bolt
Application
Overhead

Description

A hanger bolt is a headless fastener that has machine screw threads on one end and self-tapping threads on the other designed to be driven into wood or another soft substrate. Often used for mounting legs on tables.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.