Zoro Homepage

#10 x 3/16" Brass Ball Chain Connectors 25PK

  • Mfr # 64625

  • Zoro # G002521708


product price: $19.45
/pk 25, $0.78/ea

Key Features

Type
Ball Chain
Material
Brass
Diameter 1
#10
Diameter 2
3/16"
Nominal Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64625
Zoro #
G002521708
UPC #
738287646252
Country of Origin
United States

Dimensions

Diameter 1
#10
Diameter 2
3/16"
Nominal Size
#10

Details

Type
Ball Chain
Material
Brass

Description

Used on lamps as "decorative pull cords"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.