#10 x 5/8" GM Slotted Truss Head Sheet Metal Screws 10PK

  • Mfr # 31422

  • Zoro # G402524064


product price:  $5.55
/pk 10, $0.55/ea
Sold in multiples of 2 for $11.10

Key Features

Type
License Plate Screw
Material
Steel
Application
GM License Plate Screw
Length 1
5/8"
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31422
Zoro #
G402524064
UPC #
738287314229
Country of Origin
Unknown

Dimensions

Length 1
5/8"
Diameter
#10

Details

Type
License Plate Screw
Material
Steel
Application
GM License Plate Screw
Head Style
Truss (Slotted)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.