1.00mm (Coarse), 15.00mm Brl Lg, Steel Yellow Zinc, 20 PK

  • Mfr # 933621

  • Zoro # G602522327


product price:  $26.39
/pk 20, $1.32/ea

Key Features

Type
Connector Bolt
Thread Size
1.00mm (Coarse)
Material
Steel
Finish
Yellow Zinc
Barrel Length
15.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933621
Zoro #
G602522327
UPC #
719199336219
Country of Origin
China

Dimensions

Thread Size
1.00mm (Coarse)
Barrel Length
15.00mm
Diameter 1
6mm
Diameter 2
15mm
Length 1
15mm

Details

Type
Connector Bolt
Material
Steel
Finish
Yellow Zinc
Driver Type
4mm Hex
Style
Joint Connector Cap

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.