1.00mm (Coarse), 16.00mm Brl Lg, Steel Brass, 10 PK

  • Mfr # 933703

  • Zoro # G102523053


product price:  $10.59
/pk 10, $1.06/ea

Key Features

Type
Connector Bolt
Thread Size
1.00mm (Coarse)
Material
Steel
Finish
Brass
Diameter 1
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933703
Zoro #
G102523053
UPC #
719199337032
Country of Origin
Unknown

Dimensions

Thread Size
1.00mm (Coarse)
Barrel Length
16.00mm
Diameter 1
6mm
Diameter 2
15mm
Length 1
16mm

Details

Type
Connector Bolt
Material
Steel
Finish
Brass
Driver Type
4mm Hex

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.