Zoro Homepage

10mm-1.5 x 35mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 3PK

  • Mfr # 932884

  • Zoro # G602511475


product price: $4.25
/pk 3, $1.42/ea
Sold in multiples of 3 for $12.75

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Hardness
Class 14.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932884
Zoro #
G602511475
UPC #
719199328849
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Overall Length
35 mm
Thread Length
Full

Details

System of Measurement
Metric
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Set Screw
Hardness
Class 14.9
Specifications
DIN 916
Point Type
Cup

Description

A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.