Zoro Homepage

1.0mm (Coarse) Thrd Sz, Aluminum, 4 PK

  • Mfr # 39791

  • Zoro # G902514428


product price: $7.75
/pk 4, $1.94/ea

Key Features

Material
Aluminum
Length
5mm
Diameter
6mm
Length 1
5mm
Type
Blind Nut Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39791
Zoro #
G902514428
UPC #
738287397918
Country of Origin
China

Dimensions

Thread Size
1.0mm (Coarse)
Length
5mm
Diameter
6mm
Length 1
5mm

Details

Material
Aluminum
Type
Blind Nut Insert

Description

A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.