Zoro Homepage

10mm x 22mm x 28mm Black Plastic Hole Bumper Retainers 10PK

  • Mfr # 69145

  • Zoro # G602527483


product price: $9.69
/pk 10, $0.97/ea

Key Features

Type
Panel Shield Clip
Material
Plastic
Finish
Black
Diameter 1
10mm
Diameter 2
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69145
Zoro #
G602527483
UPC #
738287691450
Country of Origin
China

Dimensions

Diameter 1
10mm
Diameter 2
22mm
Length 1
28mm

Details

Type
Panel Shield Clip
Material
Plastic
Finish
Black
Style
Bumper Retainer

Description

Commonly used in the automotive industry to fasten paneling.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.