
10mm x 30mm Plain Steel Dowel Pins 3PK
Mfr # 930917
Zoro # G302521941
product price: $7.65
/pk 3, $2.55/eaSold in multiples of 2 for $15.30
Key Features
System of Measurement
Metric
Nominal Diameter
10 mm
Fastener Finish
Plain
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930917
Zoro #
G302521941
UPC #
719199309176
Country of Origin
United States
Dimensions
Nominal Diameter
10 mm
Length 1
30mm
Details
Item
Dowel Pin
System of Measurement
Metric
Fastener Finish
Plain
Material
Steel
Finish
Plain
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.