Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16" x 1-1/4" Brass Cup Hooks 10PK

  • Mfr # 62666

  • Zoro # G702521121


product price: $9.79
/pk 10, $0.98/ea

Key Features

Material
Brass
Diameter
11/16"
Length 1
1-1/4"
Style
Cup
Type
Cup Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62666
Zoro #
G702521121
UPC #
738287626667
Country of Origin
Unknown

Dimensions

Diameter
11/16"
Length 1
1-1/4"

Details

Material
Brass
Style
Cup
Type
Cup Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.