1/16" x Eye Bolt, Zinc Plated, Steel, 100 PK

  • Mfr # 50998

  • Zoro # G402524545


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Thread Size
1/16"
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50998
Zoro #
G402524545
UPC #
738287509984
Country of Origin
Unknown

Dimensions

Thread Size
1/16"
Nominal Size
(#216-1/2)
Eye Outside Diameter
1/8 in

Details

Item
Eye Bolt
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
dia3
1/4"
Eyebolt Type
Screw Eye Lag

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.