
1/16" x Eye Bolt, Zinc Plated, Steel, 60 PK
Mfr # 61261
Zoro # G502525398
product price: $11.69
/pk 60, $0.19/eaKey Features
Thread Size
1/16"
Material
Steel
Finish
Zinc Plated
Overall Length
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61261
Zoro #
G502525398
UPC #
738287612615
Country of Origin
Unknown
Dimensions
Thread Size
1/16"
Overall Length
1/2 in
Nominal Size
(#216-1/2)
Eye Outside Diameter
1/8 in
Details
Item
Eye Bolt
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
dia3
1/4"
Eyebolt Type
Screw Eye Lag
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.