11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK

  • Mfr # 65123

  • Zoro # G702512884


product price: $18.15
/pk 10, $1.82/ea

Key Features

Type
S Hook
Material
Stainless Steel
Diameter 2
3/4"
Diameter 1
11/64"
Length 1
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65123
Zoro #
G702512884
UPC #
738287651232
Country of Origin
China

Dimensions

Diameter 2
3/4"
Diameter 1
11/64"
Length 1
2-1/8"

Details

Type
S Hook
Material
Stainless Steel
Hardness
18-8
Style
Medium

Description

For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.