11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK

  • Mfr # 60706

  • Zoro # G602512892


product price:  $6.75
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.50

Key Features

Finish
Zinc
Material
Steel
Type
S Hook
Diameter 2
7/16"
Diameter 1
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60706
Zoro #
G602512892
UPC #
738287607062
Country of Origin
China

Dimensions

Diameter 2
7/16"
Diameter 1
11/64"
Length 1
1-1/2"

Details

Finish
Zinc
Material
Steel
Type
S Hook
Style
Open

Description

For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.