
1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK
Mfr # 67864
Zoro # G502508292
product price: $21.39
/pk 4, $5.35/eaKey Features
Hex Drive
Thread Size
1/2"-13
Screw Length
2 in
Material
18-8 Stainless Steel
Drive Size
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67864
Zoro #
G502508292
UPC #
738287678642
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Screw Length
2 in
Drive Size
3/8 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
System of Measurement
Inch
Hardness
18-8
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.