Zoro Homepage

1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK

  • Mfr # 67491

  • Zoro # G902508045


product price: $18.15
/pk 4, $4.54/ea

Key Features

Hex Drive
Thread Size
1/2"-13
Screw Length
4 in
Material
Steel
Finish
Plain
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67491
Zoro #
G902508045
UPC #
738287674910
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Screw Length
4 in
Drive Size
3/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.