Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK

  • Mfr # 78066

  • Zoro # G802527771


product price: $17.95
/pk 3, $5.98/ea

Key Features

Finish
Zinc/Black Plastic
Material
Steel
Style
Tear Drop
Thread Size
13 (Coarse)
Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78066
Zoro #
G802527771
UPC #
738287780666
Country of Origin
United States

Dimensions

Thread Size
13 (Coarse)
Diameter 1
1-3/8"
Diameter 2
1-3/8"

Details

Finish
Zinc/Black Plastic
Material
Steel
Style
Tear Drop
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.