Shop MIDWEST FASTENER
See all product information
Create Account
1/2"-13 x 3-1/2 in External Hex Machine Screw, Zinc Plated
- Mfr # 344
- Zoro # G007453325
product price:Â
$
46.69
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344
- Zoro #
- G007453325
- UPC #
- 738287003444
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Finish
- Zinc Plated
- Item
- Machine Screw
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3-1/2 in
Description
MIDWEST FASTENER Cap Screw, HighStrength, Thread Size 1213 in, Thread Type Coarse, 312 in L, Drive Type Hex, Zinc, 5 Grade, Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.