
1/2"-20 x 1-15/32" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK
Mfr # 75485
Zoro # G602505610
product price: $26.39
/pk 4, $6.60/eaKey Features
Type
Wheel Lug Nut
Material
Stainless Steel/Steel
Length 1
1-15/32"
Diameter
1/2"
Head Style
13/16" Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75485
Zoro #
G602505610
UPC #
738287754858
Country of Origin
United States
Dimensions
Length 1
1-15/32"
Diameter
1/2"
Thread Size
20 (Fine)
Details
Type
Wheel Lug Nut
Material
Stainless Steel/Steel
Head Style
13/16" Wrench
Style
SAE
Hardness
18-8
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.