1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK

  • Mfr # 75407

  • Zoro # G002505586


product price:  $23.39
/pk 6, $3.90/ea

Key Features

Finish
Zinc
Material
Steel
Length 1
1-5/8"
Diameter
1/2"
Thread Size
20 (Fine)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75407
Zoro #
G002505586
UPC #
738287754070
Country of Origin
United States

Dimensions

Length 1
1-5/8"
Diameter
1/2"
Thread Size
20 (Fine)
Knurl Length
Dia .625
Shoulder Length
15/32

Details

Finish
Zinc
Material
Steel
Type
Wheel Stud

Description

Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.