1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK

  • Mfr # 75483

  • Zoro # G902505631


product price:  $16.15
/pk 6, $2.69/ea

Key Features

Type
Wheel Lug Nut
Material
Steel
Finish
Zinc
Length 1
9/16"
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75483
Zoro #
G902505631
UPC #
738287754834
Country of Origin
United States

Dimensions

Length 1
9/16"
Diameter
1/2"
Thread Size
20 (Fine)

Details

Type
Wheel Lug Nut
Material
Steel
Finish
Zinc
Specifications
Dorman #611-027

Description

A lug nut is used to secure a wheel on a vehicle.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.