Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Birch Wood Round Head Screw Hole Buttons 30PK

  • Mfr # 66828

  • Zoro # G502512602


product price: $8.89
/pk 30, $0.30/ea

Key Features

Type
Screw Hole Button
Material
Birch Wood
Style
Mushroom
Application
Decorative
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66828
Zoro #
G502512602
UPC #
738287668285
Country of Origin
United States

Dimensions

Diameter
1/2"

Details

Item
Button
Type
Screw Hole Button
Material
Birch Wood
Style
Mushroom
Application
Decorative
Head Style
Round
Shape
Round

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.