
#12 Brown Double Magnet Latches 2PK
Mfr # 75766
Zoro # G402525108
product price: $26.29
/pk 2, $13.15/eaKey Features
Finish
Brass
Thread Size
24 (Coarse)
Material
Steel
Thread Length
Full
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75766
Zoro #
G402525108
UPC #
738287757668
Country of Origin
China
Dimensions
Thread Size
24 (Coarse)
Thread Length
Full
Length 1
3/4"
Diameter
#12
Nominal Size
#12
Details
Finish
Brass
Material
Steel
Type
Machine Screw
Head Style
Flat Undercut (Phillips)
Style
Double Magnet Latch
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.