Zoro Homepage

1/2" Chrome Plated Steel Hole Plugs 10PK

  • Mfr # 79861

  • Zoro # G202528590


product price: $18.25
/pk 10, $1.83/ea

Key Features

Type
Hole Plug
Material
Steel
Finish
Chrome
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79861
Zoro #
G202528590
UPC #
738287798616
Country of Origin
China

Dimensions

Diameter
1/2"

Details

Type
Hole Plug
Material
Steel
Finish
Chrome

Description

Hole plugs are used to cover a hole to prevent debris from entering.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.