Zoro Homepage

1/2" Self-Locking White Aluminum Storm Door Clips 30PK

  • Mfr # 66104

  • Zoro # G302522375


product price: $28.15
/pk 30, $0.94/ea

Key Features

Type
Clip
Material
Aluminum
Finish
White
Diameter
1/2"
Application
Storm Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66104
Zoro #
G302522375
UPC #
738287661040
Country of Origin
Unknown

Dimensions

Diameter
1/2"
Drill Size
#8 hole

Details

Type
Clip
Material
Aluminum
Finish
White
Application
Storm Doors
Style
Self-Locking

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.