Zoro Homepage

1/2" Walnut Wood Flat Head Plugs 100PK

  • Mfr # 08930

  • Zoro # G502512589


product price: $40.45
/pk 100, $0.40/ea

Key Features

Type
Screw Hole Button
Material
Walnut
Style
Flat Head Plug
Application
Flush Surface
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08930
Zoro #
G502512589
UPC #
738287089301
Country of Origin
United States

Dimensions

Diameter
1/2"

Details

Type
Screw Hole Button
Material
Walnut
Style
Flat Head Plug
Application
Flush Surface
Head Style
Flat
Shape
Round

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.