Shop MIDWEST FASTENER
See all product information
Create Account
12 WG to 10 WG x 0.7" Uninsulated Female Disconnects 20PK
- Mfr # 70126
- Zoro # G502505390
product price:Â
$
5.29
/pk of 20, $0.26/ea
Sold in multiples of 2Â pks for
$10.58
Key Features
Style
Uninsulated
Wire Size
12-10 Gauge
Material
Metal
Type
Wire Connector
Length 1
0.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70126
- Zoro #
- G502505390
- UPC #
- 738287701265
- Country of Origin
- China
- Style
- Uninsulated
- Material
- Metal
- Type
- Wire Connector
- Shape
- Flag
- Gender
- Female
Dimensions
- Wire Size
- 12-10 Gauge
- Length 1
- 0.7"
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.