12 WG to 10 WG x 1" Nylon Pigtails 15PK

  • Mfr # 70037

  • Zoro # G302505361


product price:  $7.45
/pk 15, $0.50/ea

Key Features

Material
Nylon
Type
Wire Connector
Length 1
1"
Style
Nylon Pigtail
Wire Size
12-10 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70037
Zoro #
G302505361
UPC #
738287700374
Country of Origin
China

Dimensions

Length 1
1"
Wire Size
12-10 gauge

Details

Material
Nylon
Type
Wire Connector
Style
Nylon Pigtail

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.