Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1/2" x 1-1/2" Birch Wood Fluted Dowel Pins, 100PK

  • Mfr # 08900

  • Zoro # G202518089

CAD Available

product price: $15.89
/pk 100, $0.16/ea

Key Features

CAD Drawing
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
1-1/2 in
Material
Wood
Application
Woodworking Project
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08900
Zoro #
G202518089
UPC #
738287089004
Country of Origin
United States

Dimensions

Nominal Diameter
1/2 in
Shank Length
1-1/2 in
Length 1
1-1/2"

Details

CAD Available
Yes
Item
Dowel Pin
System of Measurement
Inch
Material
Wood
Application
Woodworking Project

Description

Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.