Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1-1/8" Bronze Elbow Catches 3PK

  • Mfr # 75746

  • Zoro # G602520095


product price: $10.99
/pk 3, $3.66/ea

Key Features

Type
Catch
Material
Steel
Finish
Bronze
Diameter
1/2"
Length 1
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75746
Zoro #
G602520095
UPC #
738287757460
Country of Origin
Unknown

Dimensions

Diameter
1/2"
Length 1
1-1/8"

Details

Type
Catch
Material
Steel
Finish
Bronze
Style
Elbow with Strike

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.