1/2" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK

  • Mfr # 66624

  • Zoro # G202520747


product price:  $16.65
/pk 3, $5.55/ea

Key Features

Material
Steel
Finish
Zinc
Diameter 2
1-1/8"
Diameter 1
1/2"
Type
Flange Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66624
Zoro #
G202520747
UPC #
738287666243
Country of Origin
United States

Dimensions

Diameter 2
1-1/8"
Diameter 1
1/2"

Details

Material
Steel
Finish
Zinc
Type
Flange Bearing

Description

Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.