1/2" x 12" Zinc Plated Steel Eye-Eye Turnbuckle 5PK

  • Mfr # 52354

  • Zoro # G802506134


product price:  $102.99
/pk 5, $20.60/ea
Free Shipping & Returns

Key Features

Type
Turnbuckle
Material
Steel
Finish
Zinc
Length 1
12"
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52354
Zoro #
G802506134
UPC #
738287523546
Country of Origin
Unknown

Dimensions

Length 1
12"
Diameter
1/2"

Details

Type
Turnbuckle
Material
Steel
Finish
Zinc
Style
Eye-Eye

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.