Zoro Homepage

1/2" x .2" Black Rubber Long Door Bumpers 6PK

  • Mfr # 72162

  • Zoro # G202529313


product price: $8.39
/pk 6, $1.40/ea

Key Features

Shape
Long Round
Finish
Black
Material
Rubber
Application
GM Cars
Length 1
.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72162
Zoro #
G202529313
UPC #
738287721621
Country of Origin
Unknown

Dimensions

Length 1
.2"
Diameter
1/2"

Details

Shape
Long Round
Finish
Black
Material
Rubber
Application
GM Cars
Type
Automotive Bumper
Style
Push In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.