Zoro Homepage

1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK

  • Mfr # 64343

  • Zoro # G902505921


product price: $9.35
/pk 7, $1.34/ea
Sold in multiples of 2 for $18.70

Key Features

Thickness
1/16"
Material
Neoprene
Diameter 1
1/2"
Diameter 2
2"
Nominal Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64343
Zoro #
G902505921
UPC #
738287643435
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Diameter 1
1/2"
Diameter 2
2"
Nominal Size
1/2"

Details

Material
Neoprene
Type
Rubber Washer

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.