
1/2" x 3-5/8" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51134
Zoro # G402528802
product price: $8.35
/eaSold in multiples of 2 for $16.70
Key Features
Pin Item
Hitch Pin
Pin Type
Detent
Hitch Pin Type
Swivel Handle
Basic Material
Steel
Pin Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51134
Zoro #
G402528802
UPC #
738287511345
Country of Origin
India
Dimensions
Pin Diameter
1/2 in
Usable Length
3-5/8 in
Pin Dia.
1/2"
Diameter
1/2"
Length 1
3-5/8"
Details
Pin Item
Hitch Pin
Pin Type
Detent
Hitch Pin Type
Swivel Handle
Basic Material
Steel
Material Grade
Grade 5
Material
Steel
Material Grade/Class
Grade 5
Type
Hitch Pin
Application
Toughest Applications
Head Style
Red
Style
Red Swivel Handle
Hardness
Grade 5
Item
Hitch Pin
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.