Zoro Homepage

1/2" x 3" Bent Pins 2PK

  • Mfr # 930004

  • Zoro # G702523279


product price: $7.39
/pk 2, $3.70/ea
Sold in multiples of 2 for $14.78

Key Features

Pin Item
Bent Pin
Hitch Pin Type
Bent Pin
Pin Dia.
1/2"
Usable Length
3"
Type
Bent Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930004
Zoro #
G702523279
UPC #
719199300043
Country of Origin
Unknown

Dimensions

Pin Dia.
1/2"
Usable Length
3"
Length 1
3"
Diameter
1/2"

Details

Pin Item
Bent Pin
Hitch Pin Type
Bent Pin
Type
Bent Pin
Material
Steel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.