#12 x 3/16" x 53/64" x 3-3/8" 18-8 Stainless Steel Screw Hooks 6PK

  • Mfr # 32625

  • Zoro # G502512541


product price:  $20.25
/pk 6, $3.38/ea

Key Features

Material
Stainless Steel
Type
Screw Hook
Diameter 1
#12
Diameter 2
53/64"
Length 1
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32625
Zoro #
G502512541
UPC #
738287326253
Country of Origin
China

Dimensions

Diameter 1
#12
Diameter 2
53/64"
Length 1
3-3/8"
Nominal Size
#12

Details

Material
Stainless Steel
Type
Screw Hook
Hardness
18-8

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.