Zoro Homepage

1/2" x 3/4" Cylinder Magnet Latches 5PK

  • Mfr # 75761

  • Zoro # G902520047


product price: $23.59
/pk 5, $4.72/ea

Key Features

Diameter
1/2"
Length 1
3/4"
Style
Magnet Latch
Nominal Size
Cylinder
Type
Cabinet Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75761
Zoro #
G902520047
UPC #
738287757613
Country of Origin
China

Dimensions

Diameter
1/2"
Length 1
3/4"
Nominal Size
Cylinder

Details

Style
Magnet Latch
Type
Cabinet Latch

Description

A latch is a mechanical fastener used to join two objects or surfaces together while allowing for the regular or eventual separation of the objects or surfaces.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.