1/2" x 4-7/8" 316 Stainless Steel Eye/Eye Swivels 2PK

  • Mfr # 37422

  • Zoro # G702506791


product price:  $66.49
/pk 2, $33.25/ea

Key Features

Material
Stainless Steel
Diameter
1/2"
Length 1
4-7/8"
Hardness
316
Style
Eye-Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37422
Zoro #
G702506791
UPC #
738287374223
Country of Origin
Unknown

Dimensions

Diameter
1/2"
Length 1
4-7/8"

Details

Material
Stainless Steel
Hardness
316
Style
Eye-Eye
Type
Swivel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.