1/2" x 5/8" x 1-1/8" Bronze Sleeve Bearings 3PK

  • Mfr # 64293

  • Zoro # G302508744


product price: $7.39
/pk 3, $2.46/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Bronze
Diameter 1
1/2"
Diameter 2
5/8"
Length 1
1-1/8"
Style
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64293
Zoro #
G302508744
UPC #
738287642933
Country of Origin
United States

Dimensions

Diameter 1
1/2"
Diameter 2
5/8"
Length 1
1-1/8"

Details

Material
Bronze
Style
Sleeve
Type
Sleeve Bearing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.