1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle

  • Mfr # 54627

  • Zoro # G302506122


product price: $23.15
/ea

Key Features

Type
Turnbuckle
Material
Steel
Finish
Galvanized
Diameter
1/2"
Length 1
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54627
Zoro #
G302506122
UPC #
738287546279
Country of Origin
Unknown

Dimensions

Diameter
1/2"
Length 1
6"

Details

Type
Turnbuckle
Material
Steel
Finish
Galvanized
Style
Jaw-Jaw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.