1/2" x 7/8" x 18 GA Zinc Plated Steel Machine Bushings 20PK

  • Mfr # 61101

  • Zoro # G002526260


product price:  $7.15
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.30

Key Features

Finish
Zinc
Thickness
18 GA
Material
Steel
Diameter 2
7/8"
Diameter 1
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61101
Zoro #
G002526260
UPC #
738287611014
Country of Origin
China

Dimensions

Thickness
18 GA
Diameter 2
7/8"
Diameter 1
1/2"

Details

Finish
Zinc
Material
Steel
Type
Machine Bushing
Gauge
18

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.