Zoro Homepage

1/2" x .859" Black Nylon Plastic Panel Grommets 15PK

  • Mfr # 70262

  • Zoro # G502522120


product price: $10.29
/pk 15, $0.69/ea

Key Features

Material
Nylon
Finish
Black
Diameter 2
.859"
Diameter 1
1/2"
Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70262
Zoro #
G502522120
UPC #
738287702620
Country of Origin
Unknown

Dimensions

Diameter 2
.859"
Diameter 1
1/2"

Details

Material
Nylon
Finish
Black
Style
Panel
Type
Desk Grommet

Description

MIDWEST FASTENER brand 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK. Finish: Black, Material: Nylon, Diameter 2: .859", Diameter 1: 1/2", Style: Panel, Type: Desk Grommet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.