1/2" Zinc Plated Steel Flush Head Hole Plugs 15PK

  • Mfr # 66921

  • Zoro # G102528553


product price: $15.29
/pk 15, $1.02/ea

Key Features

Type
Hole Plug
Material
Steel
Application
1/2" hole
Finish
Zinc
Thickness
.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66921
Zoro #
G102528553
UPC #
738287669213
Country of Origin
United States

Dimensions

Thickness
.23"
Diameter 1
1/2"
Diameter 2
.65"

Details

Type
Hole Plug
Material
Steel
Application
1/2" hole
Finish
Zinc
Head Style
Flush

Description

Hole plugs are used to cover a hole to prevent debris from entering.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.